Timing Pulleys, TB Bushed, 27 Teeth, 3.19 in OD, .50 in Belt Width

  • Mfr # 27L050T-1108

  • Zoro # G122825182


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
3.19 in
Pitch Dia. - Timing Belt Pulleys
3.223 in
Material
Cast Iron
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27L050T-1108
Zoro #
G122825182
UPC #
80067503138
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
3.19 in
Pitch Dia. - Timing Belt Pulleys
3.223 in

Details

Item
Timing Pulleys
Material
Cast Iron
Number of Teeth
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.