Timing Pulleys, TB Bushed, 28 Teeth, 3.312 in OD, .50 in Belt Width

  • Mfr # 28L050T-1108

  • Zoro # G122827643


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
28
Pitch Dia. - Timing Belt Pulleys
3.342 in
Outside Dia. - Timing Belt Pulleys
3.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28L050T-1108
Zoro #
G122827643
UPC #
80067503227
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
3.342 in
Outside Dia. - Timing Belt Pulleys
3.312 in

Details

Material
Cast Iron
Number of Teeth
28
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.