Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, TB Bushed, 36 Teeth, 4.27 in OD, .50 in Belt Width

  • Mfr # 36L050T-1108

  • Zoro # G422825455


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Outside Dia. - Timing Belt Pulleys
4.27 in
Pitch Dia. - Timing Belt Pulleys
4.297 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36L050T-1108
Zoro #
G422825455
UPC #
80067503494
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
4.27 in
Pitch Dia. - Timing Belt Pulleys
4.297 in

Details

Number of Teeth
36
Item
Timing Pulleys
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.