Timing Pulleys, TB Bushed, 36 Teeth, 4.27 in OD, .75 in Belt Width
Mfr # 36L075T-1610
Zoro # G022825275
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
4.297 in
Outside Dia. - Timing Belt Pulleys
4.27 in
Number of Teeth
36
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36L075T-1610
Zoro #
G022825275
UPC #
80067503495
Country of Origin
China
Dimensions
Pitch Dia. - Timing Belt Pulleys
4.297 in
Outside Dia. - Timing Belt Pulleys
4.27 in
Details
Number of Teeth
36
Item
Timing Pulleys
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.