Timing Pulleys, TB Bushed, 36 Teeth, 5.68 in OD, 1 in Belt Width
Mfr # 36H100T-1610
Zoro # G722825834
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
5.68 in
Pitch Dia. - Timing Belt Pulleys
5.73 in
Number of Teeth
36
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36H100T-1610
Zoro #
G722825834
UPC #
80067503490
Country of Origin
Denmark
Dimensions
Outside Dia. - Timing Belt Pulleys
5.68 in
Pitch Dia. - Timing Belt Pulleys
5.73 in
Details
Number of Teeth
36
Item
Timing Pulleys
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.