Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, TB Bushed, 40 Teeth, 6.312 in OD, 1 in Belt Width

  • Mfr # 40H100T-1610

  • Zoro # G922825108


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Pitch Dia. - Timing Belt Pulleys
6.366 in
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
6.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40H100T-1610
Zoro #
G922825108
UPC #
80067503580
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
6.366 in
Outside Dia. - Timing Belt Pulleys
6.312 in

Details

Item
Timing Pulleys
Number of Teeth
40
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.