Zoro Homepage

Timing Pulleys, TB Bushed, 44 Teeth, 6.95 in OD, 1 in Belt Width

  • Mfr # 44H100T-2012

  • Zoro # G022826722


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
6.95 in
Number of Teeth
44
Pitch Dia. - Timing Belt Pulleys
7.003 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44H100T-2012
Zoro #
G022826722
UPC #
80067503632
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
6.95 in
Pitch Dia. - Timing Belt Pulleys
7.003 in

Details

Number of Teeth
44
Material
Cast Iron
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.