Zoro Homepage

Timing Pulleys, TB Bushed, 44 Teeth, 6.95 in OD, 1.5 in Belt Width

  • Mfr # 44H150T-2012

  • Zoro # G922827492


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
7.003 in
Number of Teeth
44
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
6.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44H150T-2012
Zoro #
G922827492
UPC #
80067503633
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
7.003 in
Outside Dia. - Timing Belt Pulleys
6.95 in

Details

Number of Teeth
44
Item
Timing Pulleys
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.