Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, TB Bushed, 48 Teeth, 5.7 in OD, .50 in Belt Width

  • Mfr # 48L050T-1610

  • Zoro # G722826848


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
5.73 in
Material
Cast Iron
Number of Teeth
48
Outside Dia. - Timing Belt Pulleys
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48L050T-1610
Zoro #
G722826848
UPC #
80067503718
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
5.73 in
Outside Dia. - Timing Belt Pulleys
5.7 in

Details

Item
Timing Pulleys
Material
Cast Iron
Number of Teeth
48

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.