Zoro Homepage

Timing Pulleys, TB Bushed, 48 Teeth, 7.585 in OD, 2 in Belt Width

  • Mfr # 48H200T-2517

  • Zoro # G322826811


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
7.585 in
Number of Teeth
48
Pitch Dia. - Timing Belt Pulleys
7.639 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H200T-2517
Zoro #
G322826811
UPC #
80067503716
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
7.585 in
Pitch Dia. - Timing Belt Pulleys
7.639 in

Details

Material
Cast Iron
Number of Teeth
48
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.