Timing Pulleys, TB Bushed, 48 Teeth, 7.585 in OD, 3 in Belt Width
Mfr # 48H300T-2517
Zoro # G422825233
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
7.639 in
Outside Dia. - Timing Belt Pulleys
7.585 in
Number of Teeth
48
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48H300T-2517
Zoro #
G422825233
UPC #
80067503717
Country of Origin
Denmark
Dimensions
Pitch Dia. - Timing Belt Pulleys
7.639 in
Outside Dia. - Timing Belt Pulleys
7.585 in
Details
Item
Timing Pulleys
Number of Teeth
48
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.