Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, TB Bushed, 60 Teeth, 7.132 in OD, .75 in Belt Width

  • Mfr # 60L075T-1610

  • Zoro # G022826838


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
7.132 in
Pitch Dia. - Timing Belt Pulleys
7.162 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60L075T-1610
Zoro #
G022826838
UPC #
80067503986
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
7.132 in
Pitch Dia. - Timing Belt Pulleys
7.162 in

Details

Number of Teeth
60
Material
Cast Iron
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.