Timing Pulleys, TB Bushed, 60 Teeth, 9.495 in OD, 1.5 in Belt Width
Mfr # 60H150T-2012
Zoro # G522826543
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
9.549 in
Number of Teeth
60
Outside Dia. - Timing Belt Pulleys
9.495 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60H150T-2012
Zoro #
G522826543
UPC #
80067503982
Country of Origin
Denmark
Dimensions
Pitch Dia. - Timing Belt Pulleys
9.549 in
Outside Dia. - Timing Belt Pulleys
9.495 in
Details
Item
Timing Pulleys
Number of Teeth
60
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.