Zoro Homepage

Timing Pulleys, TB Bushed, 60 Teeth, 9.495 in OD, 2 in Belt Width

  • Mfr # 60H200T-2517

  • Zoro # G922826815


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
9.495 in
Pitch Dia. - Timing Belt Pulleys
9.549 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60H200T-2517
Zoro #
G922826815
UPC #
80067503983
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
9.495 in
Pitch Dia. - Timing Belt Pulleys
9.549 in

Details

Number of Teeth
60
Material
Cast Iron
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.