Timing Pulleys, TB Bushed, 72 Teeth, 11.405 in OD, 3 in Belt Width

  • Mfr # 72H300T-2517

  • Zoro # G122827865


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
Outside Dia. - Timing Belt Pulleys
11.405 in
Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
11.459 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72H300T-2517
Zoro #
G122827865
UPC #
80067504345
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
11.405 in
Pitch Dia. - Timing Belt Pulleys
11.459 in

Details

Number of Teeth
72
Item
Timing Pulleys
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.