Zoro Homepage

Winkel adjustable bearing with OILAMID insert with square flange plate

  • Mfr # W-4.072P/AP0-Q

  • Zoro # G822827493


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Width
40.5 mm
Material
Steel
Height
62.5 mm
Overall Length
62.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-4.072P/AP0-Q
Zoro #
G822827493
UPC #
80067527241
Country of Origin
Germany

Dimensions

Width
40.5 mm
Height
62.5 mm
Overall Length
62.5 mm

Details

Item
Winkel
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.