Winkel bearing with axial eccentric adjustable with standard flange plate
Mfr # W-4.463/AP6
Zoro # G522829971
product price: $2,472.99
/ea
Free Shipping & Returns
Key Features
Height
150 mm
Overall Length
200 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-4.463/AP6
Zoro #
G522829971
UPC #
80067517194
Country of Origin
Germany
Dimensions
Height
150 mm
Overall Length
200 mm
Details
Item
Winkel
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.