Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winkel Heavy Duty Bearing

  • Mfr # W-3.058

  • Zoro # G222829837


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
188 mm
Height
120 mm
Width
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3.058
Zoro #
G222829837
UPC #
80067525767
Country of Origin
Germany

Dimensions

Overall Length
188 mm
Height
120 mm
Width
61 mm

Details

Material
Steel
Item
Winkel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.