Zoro Homepage

Winkel Polyamide bearing

  • Mfr # W-PA6250P

  • Zoro # G622830549


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide
Overall Length
62.5 mm
Height
62.5 mm
Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-PA6250P
Zoro #
G622830549
UPC #
80067530117
Country of Origin
Germany

Dimensions

Overall Length
62.5 mm
Height
62.5 mm
Width
29 mm

Details

Material
Polyamide
Item
Winkel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.