Winkel precision fixed axial bearing with standard flange plate
Mfr # W-PR4.063/AP6
Zoro # G922829663
product price: $2,364.99
/ea
Free Shipping & Returns
Key Features
Height
153.8 mm
Width
78.5 mm
Overall Length
200 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-PR4.063/AP6
Zoro #
G922829663
UPC #
80067519469
Country of Origin
China
Dimensions
Height
153.8 mm
Width
78.5 mm
Overall Length
200 mm
Details
Item
Winkel
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.