Winkel Radial Bearing with square flange plate
Mfr # W-2.058/AP3-Q
Zoro # G922827294
product price: $853.99
/ea
Free Shipping & Returns
Key Features
Width
61 mm
Height
100 mm
Overall Length
100 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-2.058/AP3-Q
Zoro #
G922827294
UPC #
-
Country of Origin
Germany
Dimensions
Width
61 mm
Height
100 mm
Overall Length
100 mm
Details
Item
Winkel
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.