Zoro Homepage

Winkel Radial Bearing with square flange plate

  • Mfr # W-2.062/AP4-Q

  • Zoro # G322827658


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Width
71.5 mm
Height
123 mm
Material
Steel
Overall Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2.062/AP4-Q
Zoro #
G322827658
UPC #
80067528665
Country of Origin
Germany

Dimensions

Width
71.5 mm
Height
123 mm
Overall Length
180 mm

Details

Item
Winkel
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.