Winkel Radial Bearing with standard flange plate
Mfr # W-2.054/AP0
Zoro # G922830430
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Width
38.5 mm
Height
62.5 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-2.054/AP0
Zoro #
G922830430
UPC #
80067529089
Country of Origin
Germany
Dimensions
Overall Length
100 mm
Width
38.5 mm
Height
62.5 mm
Details
Material
Steel
Item
Winkel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.