Winkel Radial Bearing with standard flange plate
Mfr # W-2.055/AP1
Zoro # G722828514
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Width
49 mm
Overall Length
120 mm
Height
80 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-2.055/AP1
Zoro #
G722828514
UPC #
80067519674
Country of Origin
Germany
Dimensions
Width
49 mm
Overall Length
120 mm
Height
80 mm
Details
Item
Winkel
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.