Zoro Homepage

Winkel Radial Bearing with standard flange plate

  • Mfr # W-2.061/AP4

  • Zoro # G422826124


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
180 mm
Height
120 mm
Width
71.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2.061/AP4
Zoro #
G422826124
UPC #
80067519692
Country of Origin
Germany

Dimensions

Overall Length
180 mm
Height
120 mm
Width
71.5 mm

Details

Material
Steel
Item
Winkel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.