Zoro Homepage

Winkel Vulkollan bearing with standard flange plate, Speed + Silent Linear System

  • Mfr # W-V1250AP

  • Zoro # G822829213


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Material
Vulkollan
Overall Length
160 mm
Height
101.2 mm
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-V1250AP
Zoro #
G822829213
UPC #
80067520657
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Height
101.2 mm
Width
63 mm

Details

Material
Vulkollan
Item
Winkel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.