Winkel Vulkollan bearing with standard flange plate, Speed + Silent Linear System
Mfr # W-V4000AP
Zoro # G622828096
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Overall Length
65 mm
Height
45 mm
Material
Vulkollan
Width
30 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-V4000AP
Zoro #
G622828096
UPC #
80067518000
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Height
45 mm
Width
30 mm
Details
Material
Vulkollan
Item
Winkel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.