Zoro Homepage
This item is Discontinued.
Ptm Edge MirrorBracket Combo Vr140 Mirror  Cfr200 P12848-250

MirrorBracket Combo Vr140 Mirror Cfr200 (Discontinued)

  • Mfr # P12848-250
  • Zoro # G808204218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12848-250
Zoro #
G808204218
UPC #
856099004289
Country of Origin
United States

Description

MirrorBracket Kit wVR140 PRO Mirror CFR200 Black The PCC140 PRO Combo offers the CFR200 bracket AND the popular VR140 HD panoramic mirror The VR140 mirror has the 140degree fieldofview allowing the driver to maintain 360 degrees of the boating experience All packed in a single box The 6 x 20 VR140 PRO offers unparalleled viewable range and clarity via prescriptiongrade optics For the first time ever, the boat driver can follow a skier or wakeboarder from port to starboard inside of one uninterrupted, highdefinition, highresolution mirror The premium mirror is housed in a UVresistant engineered polymer housing The spherical tension socket provides infinite positioning for superior stability in the roughest waters The CFR200 clamping mirror bracket is manufactured with carbon fiber composite material, providing extremely strong and rigid performance The patentpending bracket design integrates X bracing for rigidity and interlocking components provide for functional flexibility In the upright performance posture, the bracket locks into place with the turn of a single knob, preventing the bracket from loosening and changing position Another simple twist of the knob releases the lock and with an upward tug, the bracket slips from its interlocking nest, allowing the bracket to be dropped below the windshield for covering and transportation, without removal The CFR200 installs in minutes with a 14 allen wrench The CFR200 will accommodate all but a few specialty windshield trims and is American made In the Box VR140 PRO Black CFR200 Mirror Bracket Black UltraHigh Bond, PressureSensitive Adhesive EasytoFollow Installation Instructions with Mounting Template Click Here to Find Your Mirror Bracket Does not include cover Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.