This item is Discontinued.

Ptm Edge PTM Edge P12677-440 ANBK PXR-100 PRO Pontoon Mirror Package; Black P12677-440 ANBK

PTM Edge P12677-440 ANBK PXR-100 PRO Pontoon Mirror Package; Black (Discontinued)

  • Mfr # P12677-440 ANBK
  • Zoro # G403987943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12677-440 ANBK
Zoro #
G403987943
UPC #
856099004531
Country of Origin
China

Description

The PXR-100 PRO Pontoon Mirror System includes a bracket and mirror. It is a mirror system designed specifically for the pontoon pilot. The convex mirror provides a wide viewing angle and the precision-machined bracket provides a rigid lock for superior stability in rough waters.

The bracket is made from 6061-T6 aerospace aluminum. The clamp-on design provides a solid foundation secured to the pontoon rail with a 3M ultra-high bond, pressure-sensitive adhesive and stainless steel set screws. No drilling required.

Features
  • Mirror and Bracket are Included
  • PXR-100 Clamp-On Mirror Bracket
  • VR-100, 6" x 14" HD Prescription-Grade Mirror
  • Set Screws x 2
  • Ultra-High Bond, Pressure-Sensitive Adhesive
Specifications
  • Color: Black
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.