
12 Gauge Bench Leg, Gray
Mfr # BL-22
Zoro # G422719242
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
22 in
Height
32-1/2 in
Color
Gray
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-22
Zoro #
G422719242
UPC #
-
Country of Origin
United States
Dimensions
Width
22 in
Height
32-1/2 in
Depth
24 in
Details
Material
Steel
Color
Gray
Finish
Powder coat
Item
Accessories
Description
All welded steel, Bench Leg. 12 gauge bench legs for 24in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 22in W x 24in D x 32-1/2in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.