Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Gauge Bench Leg, Red

  • Mfr # BL-22

  • Zoro # G222716038


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
22 in
Assembly
Fully Assembled
Finish
Powder coat
Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-22
Zoro #
G222716038
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
32-1/2 in
Depth
24 in

Details

Material
Steel
Assembly
Fully Assembled
Finish
Powder coat
Color
Red
Item
Accessories

Description

All welded steel, Bench Leg. 12 gauge bench legs for 24in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 22in W x 24in D x 32-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.