
12 Gauge Bench Legs, 22 in W x 34 in H x 24 in D, Light Blue
Mfr # BL-22-34H
Zoro # G222715697
product price:Â $88.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Width
22 in
Assembly
Fully Assembled
Color
Light Blue
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL-22-34H
Zoro #
G222715697
UPC #
-
Country of Origin
United States
Dimensions
Depth
22 in
Width
22 in
Height
34 in
Details
Item
Accessories
Assembly
Fully Assembled
Color
Light Blue
Finish
Powder coat
Material
Steel
Description
All welded steel, Bench Leg. 12 gauge bench legs for 24in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 22in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.