12 Gauge Bench Legs, 22 in W x 34 in H x 24 in D, Red

  • Mfr # BL-22-34H

  • Zoro # G922715836


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Assembly
Fully Assembled
Finish
Powder coat
Material
Steel
Width
22 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-22-34H
Zoro #
G922715836
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
22 in
Depth
22 in

Details

Item
Accessories
Assembly
Fully Assembled
Finish
Powder coat
Material
Steel
Color
Red

Description

All welded steel, Bench Leg. 12 gauge bench legs for 24in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 22in W x 24in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.