
12 Gauge Bench Legs, 28 in W x 34 in H, Electrical Knockouts, Light Blue
Mfr # BL-28-34H
Zoro # G122715513
product price: $95.25
/ea
Free Shipping & Returns
Key Features
Width
28 in
Assembly
Fully Assembled
Material
Steel
Depth
28 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-28-34H
Zoro #
G122715513
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Height
34 in
Depth
28 in
Details
Assembly
Fully Assembled
Material
Steel
Item
Accessories
Color
Light Blue
Finish
Powder coat
Description
All welded steel, Bench Leg. 12 gauge bench legs for 30in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 28in W x 28in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.