
12 Gauge Bench Legs, 28 in W x 34 in H, Electrical Knockouts, Putty
Mfr # BL-28-34H
Zoro # G022716061
product price: $95.25
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Putty
Depth
28 in
Finish
Powder coat
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-28-34H
Zoro #
G022716061
UPC #
-
Country of Origin
United States
Dimensions
Depth
28 in
Width
28 in
Height
34 in
Details
Material
Steel
Color
Putty
Item
Accessories
Finish
Powder coat
Assembly
Fully Assembled
Description
All welded steel, Bench Leg. 12 gauge bench legs for 30in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 28in W x 28in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.