
12 Gauge Bench Legs, 32.5 in W x 46 in D x 34 in H, Light Blue
Mfr # BL-46-34H
Zoro # G422716142
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Width
46 in
Finish
Powder coat
Material
Steel
Depth
46 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-46-34H
Zoro #
G422716142
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
46 in
Depth
46 in
Details
Finish
Powder coat
Item
Accessories
Material
Steel
Assembly
Fully Assembled
Color
Light Blue
Description
All welded steel, Bench Leg. 12 gauge bench legs for 48in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 46in W x 46in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.