12 Gauge Bench Legs, 32.5 in W x 46 in D x 34 in H, Red

  • Mfr # BL-46-34H

  • Zoro # G122715636


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Assembly
Fully Assembled
Color
Red
Width
46 in
Depth
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-46-34H
Zoro #
G122715636
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
46 in
Depth
46 in

Details

Item
Accessories
Material
Steel
Assembly
Fully Assembled
Color
Red
Finish
Powder coat

Description

All welded steel, Bench Leg. 12 gauge bench legs for 48in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 46in W x 46in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.