Zoro Homepage

12 Gauge Bench Legs, 34 in H, Putty

  • Mfr # BL-28

  • Zoro # G622719400


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Width
28 in
Material
Steel
Color
Putty
Finish
Powder coat
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-28
Zoro #
G622719400
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Depth
28 in
Height
32-1/2 in

Details

Material
Steel
Color
Putty
Finish
Powder coat
Assembly
Fully Assembled
Item
Accessories

Description

All welded steel, Bench Leg. 12 gauge bench legs for 30in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 28in W x 28in D x 32-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.