Zoro Homepage

12 Gauge Bench Legs, 34 in H, Red

  • Mfr # BL-28

  • Zoro # G622719417


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Height
32-1/2 in
Assembly
Fully Assembled
Color
Red
Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-28
Zoro #
G622719417
UPC #
-
Country of Origin
United States

Dimensions

Height
32-1/2 in
Depth
28 in
Width
28 in

Details

Item
Accessories
Assembly
Fully Assembled
Color
Red
Material
Steel
Finish
Powder coat

Description

All welded steel, Bench Leg. 12 gauge bench legs for 30in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 28in W x 28in D x 32-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.