12 Gauge Bench Legs, 34 in H x 32.5 in W x 24 in D, Light Blue

  • Mfr # BL-34-34H

  • Zoro # G622715853


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Assembly
Fully Assembled
Width
34 in
Color
Light Blue
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-34-34H
Zoro #
G622715853
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
34 in
Height
34 in

Details

Material
Steel
Assembly
Fully Assembled
Color
Light Blue
Finish
Powder coat
Item
Accessories

Description

All welded steel, Bench Leg. 12 gauge bench legs for 36in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 34in W x 34in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.