
12 Gauge Bench Legs, 34 in H x 32.5 in W x 24 in D, Putty
Mfr # BL-34-34H
Zoro # G222715659
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Assembly
Fully Assembled
Width
34 in
Color
Putty
Depth
34 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL-34-34H
Zoro #
G222715659
UPC #
-
Country of Origin
United States
Dimensions
Width
34 in
Height
34 in
Depth
34 in
Details
Assembly
Fully Assembled
Item
Accessories
Color
Putty
Finish
Powder coat
Material
Steel
Description
All welded steel, Bench Leg. 12 gauge bench legs for 36in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 34in W x 34in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.