
12 Gauge Bench Legs, 34 in W x 34 in H x 24 in D, Black
Mfr # BL-34
Zoro # G822736931
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Assembly
Fully Assembled
Width
34 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-34
Zoro #
G822736931
UPC #
-
Country of Origin
United States
Dimensions
Width
34 in
Depth
34 in
Height
32-1/2 in
Details
Material
Steel
Item
Accessories
Color
Black
Assembly
Fully Assembled
Finish
Powder coat
Description
All welded steel, Bench Leg. 12 gauge bench legs for 36in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 34in W x 34in D x 32-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.