12 Gauge Bench Legs, 34 in W x 34 in H x 24 in D, Light Blue

  • Mfr # BL-34

  • Zoro # G122716190


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Material
Steel
Color
Light Blue
Assembly
Fully Assembled
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-34
Zoro #
G122716190
UPC #
-
Country of Origin
United States

Dimensions

Height
32-1/2 in
Depth
34 in
Width
34 in

Details

Finish
Powder coat
Material
Steel
Color
Light Blue
Assembly
Fully Assembled
Item
Accessories

Description

All welded steel, Bench Leg. 12 gauge bench legs for 36in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 34in W x 34in D x 32-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.