Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Gauge Bench Legs, 58 in W x 34 in H, Putty

  • Mfr # BL-58-34H

  • Zoro # G422716562


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Putty
Finish
Powder coat
Width
58 in
Depth
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-58-34H
Zoro #
G422716562
UPC #
-
Country of Origin
United States

Dimensions

Width
58 in
Depth
58 in
Height
34 in

Details

Material
Steel
Color
Putty
Finish
Powder coat
Item
Accessories
Assembly
Fully Assembled

Description

All welded steel, Bench Leg. 12 gauge bench legs for 60in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 58in W x 58in D x 34in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.