
12 Gauge Bench Legs, 58 in W x 34 in H, Red
Mfr # BL-58-34H
Zoro # G622715549
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Depth
58 in
Width
58 in
Material
Steel
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL-58-34H
Zoro #
G622715549
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
58 in
Width
58 in
Details
Material
Steel
Assembly
Fully Assembled
Finish
Powder coat
Color
Red
Item
Accessories
Description
All welded steel, Bench Leg. 12 gauge bench legs for 60in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 58in W x 58in D x 34in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.