Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Gauge Bench Legs for 48 in D Wood Top Workbench, 34 in H, Light Blue

  • Mfr # BL-46

  • Zoro # G122716671


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Color
Light Blue
Depth
46 in
Assembly
Fully Assembled
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-46
Zoro #
G122716671
UPC #
-
Country of Origin
United States

Dimensions

Height
32-1/2 in
Depth
46 in
Width
46 in

Details

Finish
Powder coat
Color
Light Blue
Assembly
Fully Assembled
Item
Accessories
Material
Steel

Description

All welded steel, Bench Leg. 12 gauge bench legs for 48in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 46in W x 46in D x 32-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.