
12 Gauge Bench Legs for 48 in D Wood Top Workbench, 34 in H, Red
Mfr # BL-46
Zoro # G122719412
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Assembly
Fully Assembled
Depth
46 in
Width
46 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-46
Zoro #
G122719412
UPC #
-
Country of Origin
United States
Dimensions
Depth
46 in
Height
32-1/2 in
Width
46 in
Details
Item
Accessories
Material
Steel
Assembly
Fully Assembled
Color
Red
Finish
Powder coat
Description
All welded steel, Bench Leg. 12 gauge bench legs for 48in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 46in W x 46in D x 32-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.