
12 Gauge Bench Legs with Electrical Knockouts, 58 in W x 32.5 in H x 58 in D, Black
Mfr # BL-58
Zoro # G422736249
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Assembly
Fully Assembled
Width
58 in
Finish
Powder coat
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-58
Zoro #
G422736249
UPC #
-
Country of Origin
United States
Dimensions
Width
58 in
Height
32-1/2 in
Depth
58 in
Details
Assembly
Fully Assembled
Item
Accessories
Finish
Powder coat
Material
Steel
Color
Black
Description
All welded steel, Bench Leg. 12 gauge bench legs for 60in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 58in W x 58in D x 32-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.