
12 Gauge Bench Legs with Electrical Knockouts, 58 in W x 32.5 in H x 58 in D, Light Blue
Mfr # BL-58
Zoro # G522715588
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Depth
58 in
Assembly
Fully Assembled
Color
Light Blue
Width
58 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL-58
Zoro #
G522715588
UPC #
-
Country of Origin
United States
Dimensions
Depth
58 in
Height
32-1/2 in
Width
58 in
Details
Finish
Powder coat
Assembly
Fully Assembled
Item
Accessories
Color
Light Blue
Material
Steel
Description
All welded steel, Bench Leg. 12 gauge bench legs for 60in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 58in W x 58in D x 32-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.