12 Gauge Bench Legs with Electrical Knockouts, 58 in W x 32.5 in H x 58 in D, Putty

  • Mfr # BL-58

  • Zoro # G122715629


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Width
58 in
Color
Putty
Assembly
Fully Assembled
Finish
Powder coat
Depth
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-58
Zoro #
G122715629
UPC #
-
Country of Origin
United States

Dimensions

Width
58 in
Height
32-1/2 in
Depth
58 in

Details

Color
Putty
Assembly
Fully Assembled
Finish
Powder coat
Material
Steel
Item
Accessories

Description

All welded steel, Bench Leg. 12 gauge bench legs for 60in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 58in W x 58in D x 32-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.